Shop All LED Light Bulbs
Bulbrite
9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT
Mfr # 195125
Zoro # G306122953
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type A19
- Dimmable No
- Voltage 120
- Average Bulb Life 25000
- Bulb Primary Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 195125
- Zoro # G306122953
- UPC # 739698195131
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36 |
Length | 4.33 |
Max Overall Bulb Length | 6.22 |
Width | 2.36 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | No |
Voltage | 120 |
Lumens | 800 |
Average Bulb Life | 25000 |
Bulb Primary Application | General |
Color Temperature | 2200K-6500K/Multi-Color |
Color Rendering Index | 90 |
CRI | 90 |
Wattage Equivalency | 9 |
Bulb Beam Angle | 220 |
Housing Material | Glass |
Lighting Technology | SMART LED |
Bulb Finish | Frost |
Indoor/Outdoor Usage | Outdoor |
Includes | 1pc |
Description
Elevate your home with these color-changing bulbs by Bulbrite Solana. Change the ambiance in any room by dimming each light, controlling its on/off schedule and color with the free app or with your existing Google Home or Amazon Alexa hub. Hooks up easily to WIFI for an instant upgrade in your home's look and feel.
Set the scene for every moment of your day with customizable scheduling and settings, all through a simple app. With features like tunable brightness, color, and light temperate, how you set your bulb is entirely up to you!
Set the scene for every moment of your day with customizable scheduling and settings, all through a simple app. With features like tunable brightness, color, and light temperate, how you set your bulb is entirely up to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 7613 Par36 6V 8 Watt replacement light bulb lamp (7613 PAR36 6V 8 WATT DAMAR)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-10PK)
- ILC Replacement for GE General Electric G.E Mvr1000/u/bt37 replacement light bulb lamp (MVR1000/U/BT37 GE GENERAL ELECTRIC G.E)
- BULBRITE 9w Dimm Frost A19 LED Lght Bulbs Twist and Lock Bi-Pin (GU24) Base, 2700K Warm Wht, 800 Lumens, 4PK (862724)
- BULBRITE 40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK (861430)
- BULBRITE 9w, 60w Equivalent A19 Smart LED WIFI Bulb Med Base E26 Light 6500K Multi-Color Selectable CCT, 2PK (861800)
- BULBRITE 25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK (862696)
- BULBRITE 75-Watt Equivalent Dimmable Narrow Flood PAR30SN Medium E26 LED Light Bulb, 2700K, 6PK (861767)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- FEIT ELECTRIC T8 Daylight Deluxe 48 in G13 Linear LED Linear Lamp 32 Watt Equivalence, 2PK (T848HO865LED2RP)
- Bulbrite LED Light Bulbs