Shop All LED Light Bulbs
Bulbrite
8.5 Watt Dimmable Clear ST18 LED Light Bulbs with Medium E26 Base, 2 PK
Mfr # 861422
Zoro # G408609772
product price: $19.99
/pk 2, $10.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type ST18
- Dimmable Yes
- Voltage 120
- Lumens 850
- Bulb Beam Angle 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861422
- Zoro # G408609772
- UPC # 739698897233
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.28 |
Details
Bulb Type | ST18 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 850 |
Bulb Beam Angle | 300 |
CRI | 90 |
Color Temperature | 2700K |
Bulb Finish | Clear |
Wattage Equivalency | 8.5 |
Average Bulb Life | 15000 |
Description
The Bulbrite 8.5W LED 2700K ST18 Nostalgic Filament Bulb gives you a standard-sized, Edison-style bulb with a sleek look through a clear finish and decorative elements that bring a classic flair. The bulb has a warm, inviting hue to create an inviting atmosphere. Its ideal for decorative applications in commercial areas and private homes such as ceiling fixtures, chandeliers, pendants, and outdoor residential fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H995Ricat (H995RICAT)
- INTENSE DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401, White (IN2563071)
- ILC Replacement for Zoro 6v038 replacement light bulb lamp (6V038 ZORO)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK (861604)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- BULBRITE 60-Watt Equivalent Dimmable Milky Filament G40 Medium E26 LED Light Bulb, 3000K, 2PK (862699)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- ILC Replacement For EIKO 31293111296 (31293111296)
- Bulbrite LED Light Bulbs