Shop All LED Light Bulbs
Bulbrite
8.5-Watt 60-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 3000K, 2PK
Mfr # 861937
Zoro # G006122796
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Housing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861937
- Zoro # G006122796
- UPC # 739698821344
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Max Overall Bulb Length | 4.96 |
Length | 4.13 |
Light Bulb Dia. | 2.36 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 850 |
Housing Material | Glass |
Includes | 2 Pieces |
Bulb Beam Angle | 300 |
CRI | 90 |
Color Rendering Index | 90 |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 8.5 |
Bulb Finish | Clear |
Color Temperature | 3000K |
Bulb Primary Application | General |
Description
Our Bulbrite 8.5W LED A19 3000K Filament Bulbs combine LED technology, energy efficiency, and the look from traditional incandescent bulbs. Its clear finish is ideal for your fixtures that feature bulbs prominently to dress up your home or workspace while showing off the decorative filaments while giving off a soft, white light to welcome guests into your space. Enjoy it in a ceiling fixture, vanities, or outdoor lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- NEBO Powerful 500 Lumen Headlamp (NEB-HLP-0006)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V (XTOR1B)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862688)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861621)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 300 Lumens, 4PK (862772)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (861714)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BULBRITE 25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK (862696)
- ILC Replacement for Norman Lamps Led-mr16-4w-4k replacement light bulb lamp (LED-MR16-4W-4K NORMAN LAMPS)
- Bulbrite LED Light Bulbs