Shop All Recessed Lighting Kits
Bulbrite
8" Canless 3000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK
Mfr # 861682
Zoro # G406124901
product price: $42.99
/pk 2, $21.50/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Max. Wattage 18
- Width 8.8
- Housing Material Polycarbonate
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861682
- Zoro # G406124901
- UPC # 739698862613
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 8.8 |
Length | 1.26 |
Details
CRI | 90 |
Max. Wattage | 18 |
Housing Material | Polycarbonate |
Voltage | 120 |
Color Temperature | 3000K |
Lumens | 1400 |
Dimmable / Non-Dimmable | Yes |
Finish | White |
Description
Looking for a better, more appealing alternative to Recessed Lighting? Our Junction Box Downlights are the product for you.
Available in multiple sizes and color temperatures, these sleek “can-less” alternatives to traditional recessed lighting can transform any ceiling. Bulbrite's "All-in-One" J-Box LED units simply snap into the holes in your ceiling and wire just like traditional recessed cans would, making your next ceiling project easy and beautiful without breaking your budget.
Available in multiple sizes and color temperatures, these sleek “can-less” alternatives to traditional recessed lighting can transform any ceiling. Bulbrite's "All-in-One" J-Box LED units simply snap into the holes in your ceiling and wire just like traditional recessed cans would, making your next ceiling project easy and beautiful without breaking your budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for USHIO FMT/FRB (FMT/FRB USHIO)
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-1S80-T (ICN-1S80-T)
- SIGNIFY LED, 16.9 W, T8, Medium Bi-Pin (G13) (16.9T8/MAS/48-835/MF25/P 10/1)
- BULBRITE 6" Canless 2700K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861669)
- BULBRITE 6" Canless 3000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861670)
- BULBRITE 8" Canless 4000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861683)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- BULBRITE 4" Canless 3000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861667)
- BULBRITE 4" Canless 2700K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861666)
- CURRENT LED Downlight 6 (LRXBR61X9CWVQ)
- Bulbrite Recessed Lighting Kits