Shop All LED Light Bulbs
Bulbrite
75 Watt Equivalent PAR30SN Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK
Mfr # 861723
Zoro # G308609841
product price: $18.99
/pk 4, $4.75/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type PAR30SN
- Dimmable Yes
- Voltage 120
- Lumens 800
- Bulb Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861723
- Zoro # G308609841
- UPC # 739698864150
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.69 |
Details
Bulb Type | PAR30SN |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Bulb Finish | White |
Color Temperature | 4000K |
Light Color | White |
CRI | 80 |
Bulb Beam Angle | 40 |
Wattage Equivalency | 10 |
Average Bulb Life | 25000 |
Description
10W LED PAR30 SHORT NECK 4000K 80CRI BASICS FLOOD WET DIMMABLE-4PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- ILC Replacement for Lumapro 5v158 replacement light bulb lamp (5V158 LUMAPRO)
- ILC Replacement for Biozone Icezone X 20 replacement light bulb lamp (ICEZONE X 20 BIOZONE)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861940)
- BULBRITE 40W Warm Wht Lght B11 Clear Dimmable (E12) Candelabra Screw Base LED Filament Lght Bulb, 2700K, 4PK (861413)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/835)
- Bulbrite LED Light Bulbs