Shop All LED Light Bulbs
Bulbrite
75-Watt Equivalent Dimmable Narrow Flood PAR30SN Medium E26 LED Light Bulb, 2700K, 6PK
Mfr # 861767
Zoro # G906122711
product price: $39.95
/pk 6, $6.66/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR30SN
- Dimmable Yes
- Voltage 120
- Wattage Equivalency 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861767
- Zoro # G906122711
- UPC # 739698775449
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.75 |
Max Overall Bulb Length | 7.8 |
Length | 3.563 |
Light Bulb Dia. | 3.75 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR30SN |
Dimmable | Yes |
Voltage | 120 |
Lumens | 830 |
Bulb Beam Angle | 25 |
Color Temperature | 2700K |
Wattage Equivalency | 10 |
CRI | 90 |
Housing Material | Aluminum |
Includes | 6 Pieces |
Lighting Technology | LED |
Color Rendering Index | 90 |
Average Bulb Life | 25000 |
Bulb Primary Application | Flood |
Indoor/Outdoor Usage | Outdoor |
Description
This Bulbrite 10W LED PAR30 Short Neck 2700K General Purpose Bulb offers you shadow-free, uniform lighting. This PAR30 Short bulb, like all our Dimmable LED PARs, showcase the latest LED technology with more more consistent light output than other multi-diode designs for greater control, as well as benefitting from a 25° angle for a narrow spotlight. The short neck is ideal for use in any narrow, confined space where you’re looking for a flat ceiling light. It offers 2700 Kelvins of warm light to create an inviting atmosphere for your track or recessed lighting. Ideal for outdoor security lighting. It’s also compatible with most transformers and dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS REPL LED MICR BULB CW5PK (11207-71)
- ILC Replacement for GE General Electric G.E F50bxspx30rs replacement light bulb lamp (F50BXSPX30RS GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED FLMT T10E26 WW 40W (BPT1040927CARP)
- STONCO Slip Fitter Mount, 27-1/2"x5-1/4 (AL-SF-G2-BZ)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- BULBRITE 40-Watt Equivalent Dimmable T14 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 4PK (862703)
- BULBRITE 40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK (861430)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 2700K, 500 Lm, 4PK (862862)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- BULBRITE 40w Equivalent Dimmable B11 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 4000K, 8PK (861629)
- HAPPYLIGHT 60 watts T4 G9 LED Bulb, Warm White (HA3304488)
- Bulbrite LED Light Bulbs