Shop All LED Light Bulbs
Bulbrite
75-Watt Equivalent Dimmable Narrow Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK
Mfr # 861736
Zoro # G506122982
product price: $33.39
/pk 6, $5.57/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR30LN
- Dimmable Yes
- Voltage 120
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861736
- Zoro # G506122982
- UPC # 739698773926
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.563 |
Width | 3.75 |
Max Overall Bulb Length | 7.8 |
Light Bulb Dia. | 3.75 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR30LN |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Color Rendering Index | 80 |
Lighting Technology | LED |
Includes | 6 Pieces |
Wattage Equivalency | 10 |
Color Temperature | 2700K |
Indoor/Outdoor Usage | Outdoor |
CRI | 80 |
Housing Material | Aluminum |
Bulb Beam Angle | 25 |
Average Bulb Life | 25000 |
Bulb Primary Application | Flood |
Description
This set provides quality lighting for a variety of indoor and outdoor applications. Fully dimmable, it can be used in recessed lighting in the home and also outdoors for security lighting and porch lighting. It is also UL Listed and Energy Star Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Orhlt500X2 Work Light, 2-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1005)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- DEWALT Cordless Tripod Light, Bonus Starter Kit (DCL079B)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- BULBRITE 25W Amber Light T6 Dimmable (E12) Candelabra Screw Base LED Filament Bulb Antigue thread, 2100K, 4PK (861408)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 3000K, 2PK (862645)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- ILC Replacement For HIKARI LED 1224V 2W G4 DIM (LED 12-24V 2W G4 DIM)
- Bulbrite LED Light Bulbs