Shop All LED Light Bulbs
Bulbrite
75-Watt Equivalent Dimmable Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK
Mfr # 861772
Zoro # G806122767
product price: $43.99
/pk 6, $7.33/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR30SN
- Dimmable Yes
- Voltage 120
- Average Bulb Life 25000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861772
- Zoro # G806122767
- UPC # 739698775470
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.75 |
Max Overall Bulb Length | 7.8 |
Light Bulb Dia. | 3.75 |
Length | 3.563 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR30SN |
Dimmable | Yes |
Voltage | 120 |
Lumens | 830 |
Average Bulb Life | 25000 |
Bulb Primary Application | Flood |
Lighting Technology | LED |
Wattage Equivalency | 10 |
Includes | 6 Pieces |
Bulb Beam Angle | 40 |
Housing Material | Aluminum |
Color Temperature | 3000K |
Color Rendering Index | 90 |
CRI | 90 |
Indoor/Outdoor Usage | Outdoor |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. This six pack of LED bulbs is ideal for flood lights and outdoor uses. These bulbs are WET rated and long lasting. PAR30SN bulbs are ideal for illuminating landscaping or for use as a security measure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-G)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- LUCENT The Oxford 13 in. Black Desk Lamp (LU2513343)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK (861604)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK (861536)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- BULBRITE 60-Watt Equivalent T6 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861600)
- BULBRITE 40 Watt Equivalent T9 7.5'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK (862836)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861630)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31609-12PK)
- Bulbrite LED Light Bulbs