Shop All LED Light Bulbs
Bulbrite
75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 3000K, 6PK
Mfr # 861784
Zoro # G506122876
product price: $42.29
/pk 6, $7.05/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR30LN
- Dimmable Yes
- Voltage 120
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861784
- Zoro # G506122876
- UPC # 739698773971
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.75 |
Max Overall Bulb Length | 7.8 |
Length | 4.563 |
Light Bulb Dia. | 3.75 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR30LN |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Color Temperature | 3000K |
Bulb Beam Angle | 40 |
Indoor/Outdoor Usage | Outdoor |
CRI | 90 |
Wattage Equivalency | 10 |
Color Rendering Index | 90 |
Average Bulb Life | 25000 |
Lighting Technology | LED |
Includes | 6 Pieces |
Housing Material | Aluminum |
Bulb Primary Application | Flood |
Description
Features Pack of (6) bulbs Capable of being dimmed Rated for wet locations Electrical Specifications Bulb Base: Medium (E26) Bulb Type: LED Bulb Shape: PAR30LN Wattage: 10 watts Voltage: 120 volts Lumens: 800 Color Temperature: 3000K Color Rendering Index: 90 Average Hours: 25,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- KOEHLER BRIGHTSTAR RechargeableHeadlamp, Polymer, Green, 185lm (200521)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 2700K, 500 Lm, 4PK (862862)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK (860992)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK (861536)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861929)
- ILC Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp (S11CL1C/827/INT/LED HALCO)
- Bulbrite LED Light Bulbs