Shop All LED Light Bulbs
Bulbrite
75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK
Mfr # 861737
Zoro # G006122970
product price: $33.69
/pk 6, $5.61/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR30LN
- Dimmable Yes
- Voltage 120
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861737
- Zoro # G006122970
- UPC # 739698773933
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 7.8 |
Light Bulb Dia. | 3.75 |
Width | 3.75 |
Length | 4.563 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR30LN |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Bulb Beam Angle | 40 |
Lighting Technology | LED |
Bulb Primary Application | Flood |
Color Rendering Index | 80 |
Housing Material | Aluminum |
Average Bulb Life | 25000 |
Wattage Equivalency | 10 |
Includes | 6 Pieces |
Color Temperature | 2700K |
CRI | 80 |
Indoor/Outdoor Usage | Outdoor |
Description
Included in this purchase are six individual LED flood lights. Flood lights are great for exterior illumination as well as safety and security. These PAR30LN bulbs each have an E26 screw base. They are fully dimmable and emit a warm white light. Like all ecofriendly LED bulbs, each is just 10 watts but will last an estimated 25,000 hours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- METALUX LED, 2'x2' Cruze SE, Ribbed Frosted Acrylic Lens, 3500 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver (24CZ-LD5-35SE-UNV-L835-CD1-U)
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- ILC Replacement for Ultravation Uve1036 replacement light bulb lamp (UVE1036 ULTRAVATION)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861586)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- BULBRITE Spunlite 4w Dimm C11 LED Filament Lght Bulb Candelabra (E12) Base - 2700K Warm Wht, 350 Lumens, 4PK (862785)
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- ILB GOLD Replacement For Satco, Cf26Dd/E/835 Led Replacement (CF26DD/E/835 LED REPLACEMENT)
- Bulbrite LED Light Bulbs