Shop All LED Light Bulbs
Bulbrite
75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK
Mfr # 861578
Zoro # G506122838
product price: $24.45
/pk 2, $12.23/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Bulb Beam Angle 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861578
- Zoro # G506122838
- UPC # 739698103860
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Light Bulb Dia. | 2.36 |
Length | 4.05 |
Max Overall Bulb Length | 5 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 1100 |
Bulb Finish | Clear |
Bulb Beam Angle | 300 |
Color Rendering Index | 90 |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 2700K |
CRI | 90 |
Wattage Equivalency | 9 |
Includes | 2 Pieces |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Bulb Primary Application | General |
Housing Material | Glass |
Description
With their classic A19 pear shape and their common E26 medium screw base, these bulbs are compatible with many standard household lamps. Ideal for upgrading your home's incandescent bulbs to a longer lasting LED option. choose a bulb that lasts and performs. Each bulb lasts 15,000 hours, is rated at 2700K and is fully dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Barndoor Track Accessories (EP422W)
- STREAMLIGHT Battery Carrier, Alkaline, For Streamlight (90542)
- ILC Replacement For GE GENERAL ELECTRIC GE, LED18D38OW385025 (LED18D38OW385025)
- ILC Replacement for Athalon 7mr16/840nfl25 replacement light bulb lamp (7MR16/840NFL25 ATHALON)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (860997)
- BULBRITE 40W Equivalent Amber Light A19 Dimmable LED Filament Light Bulb, 2PK (861083)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Soft White, 2PK (861579)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861574)
- BULBRITE 40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK (861430)
- BULBRITE 60 Watt Equivalent B11 Dimmable Candelabra Screw LED Light Bulb Cool White Light 4000K, 4PK (861688)
- ILC Replacement for Bulbrite 774008 replacement light bulb lamp (774008 BULBRITE)
- Bulbrite LED Light Bulbs