Shop All LED Light Bulbs
Bulbrite
75 Watt Equivalent 5/6 DWNLGT Dimmable Medium Screw LED Light Bulb N/A 5 CCT - 27/30/35/40/50K 4 PK
Mfr # 862651
Zoro # G508609733
product price: $59.99
/pk 4, $15.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type 5/6" DWNLGT
- Dimmable Yes
- Voltage 120
- Lumens 1100
- Bulb Beam Angle 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862651
- Zoro # G508609733
- UPC # 739698864211
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 7.24 |
Details
Bulb Type | 5/6" DWNLGT |
Dimmable | Yes |
Voltage | 120 |
Lumens | 1100 |
Bulb Beam Angle | 110 |
Color Temperature | 5 CCT - 27/30/35/40/50K |
CRI | 90 |
Wattage Equivalency | 14 |
Bulb Finish | White |
Average Bulb Life | 50000 |
Light Color | White |
Description
14W LED 5/6 5CCT RETROFIT SMOOTH WHITE ROUND DIMMABLE 90CRI 120V-4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Dock Light, Yoke, 300W Max, Incan 120V, 60" (DKLINC)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK (5316120)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- FEIT ELECTRIC BULB LED T8 48""18W 10PK (T848840LEDG210)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Soft White, 2PK (861579)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- BULBRITE 18 Watt Dimmable Flood PAR38 Medium (E26) LED Bulb - 2700K and 90 CRI, 2PK (861548)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861929)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31875-4PK)
- Bulbrite LED Light Bulbs