Shop All LED Light Bulbs
Bulbrite
75 Watt Equivalent 4 DWNLGT Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK
Mfr # 862653
Zoro # G508609832
product price: $49.99
/pk 4, $12.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type 4" DWNLGT
- Dimmable Yes
- Voltage 120
- Lumens 1100
- Light Bulb Dia. 4.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862653
- Zoro # G508609832
- UPC # 739698864235
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.96 |
Details
Bulb Type | 4" DWNLGT |
Dimmable | Yes |
Voltage | 120 |
Lumens | 1100 |
CRI | 80 |
Bulb Beam Angle | 110 |
Color Temperature | 3000K |
Bulb Finish | White |
Average Bulb Life | 50000 |
Wattage Equivalency | 12 |
Light Color | White |
Description
12W LED 4 HIGH LUMEN DOWNLIGHT RETROFIT SMOOTH WHITE ROUND DIMMABLE 80CRI 3000K 120V-4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL714CT5W)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 125/15 (200511)
- BULBRITE Solana 65-Watt Equivalent BR30 Smart WIFI Connected LED Light Bulb, Frost, 2PK (861702)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 3000K, 6PK (861784)
- BULBRITE 35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861527)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- SIGNIFY LED Tube, 1300 lm, 3500K Color Temp., 11.5W (11.5T8/COR/36-835/MF13/G 10/1)
- Bulbrite LED Light Bulbs