Shop All LED Light Bulbs
Bulbrite
70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 3000K, 2PK
Mfr # 862645
Zoro # G806122859
original price:
$39.99
5% off
new price: $37.89
/pk 2, $18.95/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862645
- Zoro # G806122859
- UPC # 739698826455
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1.732 |
Length | 2.756 |
Width | 0.748 |
Light Bulb Dia. | 0.748 |
Details
Bulb Base Type | G9 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 700 |
Wattage Equivalency | 6.5 |
Average Bulb Life | 15000 |
CRI | 80 |
Bulb Finish | Clear |
Color Rendering Index | 80 |
Bulb Primary Application | General |
Includes | 2 Pieces |
Housing Material | Glass |
Lighting Technology | LED |
Bulb Beam Angle | 360 |
Color Temperature | 3000K |
Indoor/Outdoor Usage | Outdoor |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1500W (MH1500/U)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator, 5PK (S3606)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- ILC Replacement for Advance Icn-2s54-90c (ICN-2S54-90C ADVANCE)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- BULBRITE 11-Watt Equivalent S14 Clear Dimmable Edison LED Light Bulb Warm White, 4PK (861411)
- BULBRITE Solana 60-Watt Equivalent 90 CRI G25 Smart WIFI Connected LED Edison Filament Light Bulb, 2PK (861708)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED9T5HE-24GC-840-DX2 25PK (KT-LED9T5HE-24GC-840-DX2)
- Bulbrite LED Light Bulbs