Shop All LED Light Bulbs
Bulbrite
70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK
Mfr # 862644
Zoro # G006122888
product price: $37.85
/pk 2, $18.93/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862644
- Zoro # G006122888
- UPC # 739698826448
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.748 |
Max Overall Bulb Length | 1.732 |
Width | 0.748 |
Length | 2.756 |
Details
Bulb Base Type | G9 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 700 |
CRI | 80 |
Includes | 2 Pieces |
Color Rendering Index | 80 |
Housing Material | Glass |
Lighting Technology | LED |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | General |
Average Bulb Life | 15000 |
Color Temperature | 2700K |
Bulb Beam Angle | 360 |
Wattage Equivalency | 6.5 |
Bulb Finish | Clear |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Square LED Reflector Insert" (EL442CT5W)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 3000K, 2PK (862645)
- BULBRITE Fiesta 4w Dimmable F15 LED Filament Lght Bulb Med (E26) Base - 2100K (Amber Lght), 280 Lumens, 4PK (862790)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK (862773)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Warm White Light, 2PK (861603)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Half Chrome Light Bulb, 2PK (861426)
- SATCO 14 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish (S11793)
- Bulbrite LED Light Bulbs