Shop All LED Light Bulbs
Bulbrite
7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK
Mfr # 860949
Zoro # G006123007
product price: $15.15
/pk 3, $5.05/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR20
- Dimmable Yes
- Voltage 120
- Lumens 525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860949
- Zoro # G006123007
- UPC # 739698892504
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.5 |
Max Overall Bulb Length | 5 |
Length | 3.125 |
Light Bulb Dia. | 2.5 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR20 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 525 |
Color Rendering Index | 80 |
Average Bulb Life | 25000 |
Bulb Beam Angle | 25 |
Bulb Primary Application | Flood |
CRI | 80 |
Color Temperature | 4000K |
Wattage Equivalency | 7 |
Indoor/Outdoor Usage | Outdoor |
Includes | 3 Pieces |
Housing Material | Aluminum |
Lighting Technology | LED |
Description
Bulbrite's LED PLUS PAR series of dimmable, outdoor and wet location rated bulbs offer a wide range of energy efficient alternatives to traditional halogen bulbs. This bulb saves over 80% in energy use when compared to its traditional counterpart. It also has a long life of 22.8 years reducing your overall maintenance when used an average of 3 hours per day. This bulb is also Energy Star qualified and UL wet location listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- DORCY Yellow Led 125 lm (41-2522)
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-840/MF44/G/FA8 10/1)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK (861604)
- BULBRITE 75 Watt Equivalent 5/6 DWNLGT Dimmable Medium Screw LED Light Bulb N/A 5 CCT - 27/30/35/40/50K 4 PK (862651)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- BULBRITE 70w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862643)
- BULBRITE 11w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1100 Lumens, 4PK (862729)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK (861737)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equiv, 500 Lumens, Dimmable, Candelabra E12, Frosted, 3PK (40299-SU)
- Bulbrite LED Light Bulbs