Shop All LED Light Bulbs
Bulbrite
7 Watt Dimmable A15 Milky Glass Finish LED Filament Light Bulb with Medium E26 Base, 4 PK
Mfr # 861635
Zoro # G708609793
product price: $25.99
/pk 4, $6.50/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type A15
- Dimmable Yes
- Voltage 120
- Lumens 700
- Light Bulb Dia. 1.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861635
- Zoro # G708609793
- UPC # 739698132679
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.89 |
Details
Bulb Type | A15 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 700 |
CRI | 80 |
Wattage Equivalency | 7 |
Bulb Finish | Milky |
Bulb Beam Angle | 320° |
Average Bulb Life | 10000 |
Color Temperature | 2700K |
Description
Cast the perfect warm, white light throughout any room of your home with this 4-pack of 7 watt pear-shaped glass A15 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament, milky glass finish, and an E26 standard screw base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40-Watt B10 Clear Dimmable Warm White Light Incandescent Light Bulb, 50PK (861106)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/155V)
- COMMERCIAL ELECTRIC 14-Watt Equivalent Integrated LED White Exit Sign with Ni-Cad 4.8-Volt Battery (EXLEDRG120277)
- ATOMIC BEAM Atomic Led Flashlight Bk (11217-12)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 3000K Soft White Light, 750 Lumens, 8PK (862714)
- BULBRITE 75 Watt Equivalent 4 DWNLGT Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (862653)
- BULBRITE 11w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1100 Lumens, 4PK (862729)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- SATCO Bulb, LED, 18W, T8, Recessed Double Contact HO/VHO Base, LFL Replacement (S16404)
- Bulbrite LED Light Bulbs