Shop All LED Light Bulbs
Bulbrite
60w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK
Mfr # 862143
Zoro # G206122862
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862143
- Zoro # G206122862
- UPC # 739698863672
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 0.748 |
Light Bulb Dia. | 0.748 |
Max Overall Bulb Length | 1.66 |
Length | 2.323 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 550 |
Housing Material | Glass |
Includes | 2 Pieces |
Bulb Finish | Clear |
Color Temperature | 3000K |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 80 |
Lighting Technology | LED |
Wattage Equivalency | 5 |
CRI | 80 |
Average Bulb Life | 25000 |
Bulb Primary Application | General |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edwards Signaling 92-st (92-ST EDWARDS SIGNALING)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- FEIT ELECTRIC BULB LED A19 BW 5W 4PK (OM40DM/930CA/4)
- TRAILFX LED LIGHTS Replacement Mounting Hardware Kit For Black Edition Cube Lights (HRDWRKT8)
- BULBRITE 20-Watt Equivalent Wafer Non-Dimmable Bi-Pin (G4) LED Light Bulb Soft White Light, 2PK (861542)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861574)
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 3000K, 4PK (862722)
- HYGRADE Bulb, CFL, 26W, T4, G24q-3 (4-Pin) Base, Double Twin 4 Pin (S8340)
- Bulbrite LED Light Bulbs