Shop All LED Light Bulbs
Bulbrite
60w Clear Dimmable B11 Edison Style Filament LED Lght Bulb Warm Wht Candelabra Scrw Base, 2700K, 4PK
Mfr # 861584
Zoro # G306122717
product price: $28.85
/pk 4, $7.21/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Type B11
- Dimmable Yes
- Voltage 120
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861584
- Zoro # G306122717
- UPC # 739698103921
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.85 |
Width | 1.37 |
Max Overall Bulb Length | 3 |
Light Bulb Dia. | 1.37 |
Details
Bulb Base Type | E12 |
Bulb Type | B11 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 500 |
Bulb Finish | Clear |
Housing Material | Glass |
Color Temperature | 2700K |
CRI | 80 |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 80 |
Includes | 4 Pieces |
Bulb Primary Application | General |
Average Bulb Life | 15000 |
Wattage Equivalency | 5 |
Lighting Technology | LED |
Description
This 4-pack of 5 watt dimmable LED bulbs will keep your home's chandelier in perfect working order. Cast a perfect glow over your home with the power of a long-lasting LED bulb. Included in the design is dimmable LED technology that works in every type of dimmer. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V (S9283)
- ILC Replacement for Grainger 35je64 (35JE64 GRAINGER)
- ILC Replacement for Universal M175ml5ac3m-500k (M175ML5AC3M-500K UNIVERSAL)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- BULBRITE 25w G16 Dimmable (E12) Candelabra Scrw Bse LED Filament Lght Bulb in Amber, Antique thread, 2100K, 2PK (861409)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Warm White Light, 2PK (861603)
- ILC Replacement for Light Bulb / Lamp 755-led-red replacement light bulb lamp (755-LED-RED LIGHT BULB / LAMP)
- Bulbrite LED Light Bulbs