Shop All LED Light Bulbs
Bulbrite
60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK
Mfr # 861587
Zoro # G106122894
product price: $27.19
/pk 4, $6.80/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Type CA10
- Dimmable Yes
- Voltage 120
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861587
- Zoro # G106122894
- UPC # 739698103952
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.2 |
Light Bulb Dia. | 1.25 |
Width | 1.25 |
Max Overall Bulb Length | 2.8 |
Details
Bulb Base Type | E12 |
Bulb Type | CA10 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 500 |
Includes | 4 Pieces |
Housing Material | Glass |
CRI | 80 |
Wattage Equivalency | 5 |
Bulb Finish | Clear |
Color Temperature | 3000K |
Indoor/Outdoor Usage | Outdoor |
Lighting Technology | LED |
Average Bulb Life | 15000 |
Bulb Primary Application | General |
Color Rendering Index | 80 |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs. Safe for enclosed fixtures. These bulbs emit a warm white light and are fully dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- DITTO 16.5W LED BR40 3000K 103' beam Medium 120V Dim (S9639)
- PROGRESS LIGHTING Edgelit Recessed (P800005-028-30)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K (LED-7320-35K-G3)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861586)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861578)
- BULBRITE 50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (861423)
- BULBRITE 40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK (861430)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100927CA/FIL/3)
- Bulbrite LED Light Bulbs