Shop All Incandescent Light Bulbs
Bulbrite
60-Watt G25 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK
Mfr # 862025
Zoro # G006123014
product price: $31.59
/pk 6, $5.27/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Globe
- Bulb Base Type E26
- Lumens 540
- Lighting Technology INCANDESCENT
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862025
- Zoro # G006123014
- UPC # 739698867069
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 9.9 |
Light Bulb Dia. | 3.125 |
Details
Bulb Shape | Globe |
Bulb Base Type | E26 |
Lumens | 540 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Finish | Chrome |
Average Bulb Life | 1500 |
Bulb Type | G25 |
Bulb Primary Application | General |
Description
The product reflects light back towards the base of the bulb to create a soft, ambient effect. Perfect for open fixtures, pendants, restaurant and retail lighting. Mirrored top reflects light, creating a soft, ambient effect. This is a pack of six bulbs. Each 60 watt bulb is fully dimmable and lasts an estimated 1,500 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld4Xjb Led (SLD405927WHJB)
- ILC Replacement for Eiko Fml27/65k replacement light bulb lamp (FML27/65K EIKO)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- ILC Replacement for Coleman 5329-700 8D Classic replacement light bulb lamp (5329-700 8D CLASSIC COLEMAN)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- BULBRITE 60-Watt Water Bottle Incadescent Medium Based (E26) Grand Filament Light Bulb Nostalgic 2200k (137501)
- BULBRITE 25 Watt Dimmable Clear Appliance, Amusement T6 Candelabra (E12) Incandescent Light Bulb, 4PK (861500)
- BULBRITE 11-Watt S14 Transparent Amber Dimmable Incandescent Light Bulb, 25PK (861023)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- BULBRITE 3w Dimmable Clear CA10 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861967)
- SATCO Bulb, Incandescent, 25W, T8, Bayonet Double Contact Base, Sign & Indicator (S3909)
- Bulbrite Incandescent Light Bulbs