Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK
Mfr # 861592
Zoro # G806122958
product price: $19.55
/pk 2, $9.78/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Lumens 850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861592
- Zoro # G806122958
- UPC # 739698104003
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Light Bulb Dia. | 2.36 |
Length | 4.13 |
Max Overall Bulb Length | 4.8 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 850 |
Average Bulb Life | 25000 |
Bulb Primary Application | General |
CRI | 90 |
Housing Material | Glass |
Bulb Beam Angle | 320 |
Lighting Technology | LED |
Color Rendering Index | 90 |
Wattage Equivalency | 8.5 |
Bulb Finish | Clear |
Includes | 2 Pieces |
Color Temperature | 2700K |
Indoor/Outdoor Usage | Outdoor |
Description
Our Bulbrite 8.5W LED A19 2700K Filament Bulbs combine LED technology, energy efficiency, and the look from traditional incandescent bulbs. Its clear finish is ideal for your fixtures that feature bulbs prominently to dress up your home or workspace while showing off the decorative filaments while getting a warm hue to welcome guests or get comfortable. Enjoy it in a ceiling fixture, vanities, or outdoor lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq (EL/mdTQ 13W T2 4.1k)
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE 75 Watt Equivalent PAR30SN Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861723)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- CURRENT GE C7 E12 (Candelabra) LED Bulb Soft White 4 Watt Equivalence , 2PK (12315)
- Bulbrite LED Light Bulbs