Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent T6 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK
Mfr # 861600
Zoro # G506123026
product price: $24.99
/pk 2, $12.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861600
- Zoro # G506123026
- UPC # 739698816005
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.283 |
Light Bulb Dia. | 0.748 |
Width | 0.748 |
Max Overall Bulb Length | 5.04 |
Details
Bulb Base Type | E11 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 550 |
Includes | 2 Pieces |
Bulb Finish | Clear |
Lighting Technology | LED |
Wattage Equivalency | 5 |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 25000 |
Color Rendering Index | 80 |
CRI | 80 |
Bulb Primary Application | General |
Housing Material | Glass |
Color Temperature | 2700K |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal C240i120rh (C240I120RH UNIVERSAL)
- RAILHEAD GEAR Rechargeable Headlamp, 950 lm (KE-HL1000R)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- ILC Replacement for Eiko Dt55/65/rs replacement light bulb lamp (DT55/65/RS EIKO)
- BULBRITE 35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861527)
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- BULBRITE 20-Watt Equivalent Wafer Non-Dimmable Bi-Pin (G4) LED Light Bulb Soft White Light, 2PK (861542)
- BULBRITE 60-Watt Equivalent Dimmable Milky Filament G40 Medium E26 LED Light Bulb, 3000K, 2PK (862699)
- BULBRITE Spunlite 4w Dimm C15 LED Filament Lght Bulb Medium (E26) Base - 2100K (Amber Lght), 250 Lumens, 4PK (862788)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8396)
- Bulbrite LED Light Bulbs