Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Iceberg Amber Light Dimmable LED Grand Filament Nostalgic Light Bulb
Mfr # 776316
Zoro # G506123040
original price:
$50.45
9% off
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type ICEBERG
- Dimmable Yes
- Voltage 120
- Lumens 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 776316
- Zoro # G506123040
- UPC # 739698763163
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 6.5 |
Light Bulb Dia. | 6.5 |
Max Overall Bulb Length | 6.69 |
Length | 11 |
Details
Bulb Base Type | E26 |
Bulb Type | ICEBERG |
Dimmable | Yes |
Voltage | 120 |
Lumens | 180 |
Includes | 1pc |
Color Rendering Index | 95 |
Color Temperature | 2000K |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Housing Material | Glass |
Wattage Equivalency | 4 |
Indoor/Outdoor Usage | Outdoor |
CRI | 95 |
Bulb Finish | Antique |
Bulb Primary Application | General |
Description
This 4W LED iceberg bulb with a nostalgic filament is ideal for complimenting and enhancing your home's designer look and feel. Make a bold statement with a unique bulb guests will remember. Bulbrite's Natural Collection features shapes inspired by objects found in our environment. Bring nature indoors with the iceberg bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/C50Supreme/ALTO 30pk)
- ILC Replacement for Halco St19cl8ant/827/led2 replacement light bulb lamp (ST19CL8ANT/827/LED2 HALCO)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 3500K (FSS440L835-UNV-DIM)
- BULBRITE 9 Watt Dimmable Frost BR30 Medium (E26) LED Bulb - 650 Lumens, 4000K, and 90 CRI, 5PK (861933)
- BULBRITE 60 Watt Equivalent B11 Dimmable Candelabra Screw LED Light Bulb Cool White Light 4000K, 4PK (861688)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2100K (Amber Light), 250 Lumens, 4PK (862770)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- BULBRITE 60-Watt Equivalent Dimmable Clear Filament G25 Medium (E26) LED Bulb, 4000K, 8PK (861631)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- LUXRITE B11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 12-Pack (LR21574-12PK)
- Bulbrite LED Light Bulbs