Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent G40 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK
Mfr # 861597
Zoro # G206122947
product price: $26.79
/pk 2, $13.40/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G40
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861597
- Zoro # G206122947
- UPC # 739698104096
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 4.92 |
Light Bulb Dia. | 4.92 |
Length | 6.69 |
Max Overall Bulb Length | 9.8 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G40 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Lighting Technology | LED |
Color Rendering Index | 90 |
CRI | 90 |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 8.5 |
Bulb Beam Angle | 300 |
Bulb Finish | Milky |
Bulb Primary Application | General |
Color Temperature | 2700K |
Includes | 2 Pieces |
Average Bulb Life | 15000 |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Upgrade your space and your home's existing light fixtures with a unique lightbulb that offers warm white light without shadows. These milky finish LED bulbs are ideal for the job. Each 8.5 watt bulb is the equivalent of a 60 watt incandescent bulb but estimated to last 15,000 hours. Choose a long lasting bulb with LED technology.
Upgrade your space and your home's existing light fixtures with a unique lightbulb that offers warm white light without shadows. These milky finish LED bulbs are ideal for the job. Each 8.5 watt bulb is the equivalent of a 60 watt incandescent bulb but estimated to last 15,000 hours. Choose a long lasting bulb with LED technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH OSRAM SYLVANIA)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/830/ECO4P)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12B)
- ENERGIZER Black No CR123 (ENPMHT1L)
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- BULBRITE 7 Watt Dimmable A15 Milky Glass Finish LED Filament Light Bulb with Medium E26 Base, 4 PK (861635)
- BULBRITE 25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK (862696)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- BULBRITE 11-Watt Equivalent S14 Clear Dimmable Edison LED Light Bulb Warm White, 4PK (861411)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 2700K, 120V, Hi-Lumen (S11483)
- Bulbrite LED Light Bulbs