Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent G40 Clear Dimmable Edison LED Light Bulb Warm White, 2PK
Mfr # 861573
Zoro # G406123041
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G40
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861573
- Zoro # G406123041
- UPC # 739698103815
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 4.92 |
Max Overall Bulb Length | 10.2 |
Light Bulb Dia. | 4.92 |
Length | 6.69 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G40 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Includes | 2 Pieces |
Bulb Finish | Clear |
Wattage Equivalency | 8.5 |
Lighting Technology | LED |
Color Temperature | 2700K |
Average Bulb Life | 15000 |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
CRI | 90 |
Bulb Primary Application | General |
Color Rendering Index | 90 |
Description
These LED bulbs are long lasting and energy efficient while offering ideal lighting and a sophisticated flair. These bulbs will outlast and outperform incandescent and halogen counterparts and are fully dimmable. Compatible with any dimmer switch or technology. Simply screw into any E26 base for the perfect amount of adjustable light in your home.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Brookstone 634238 replacement light bulb lamp (634238 BROOKSTONE)
- COMPASS Emergency Light, LED, 13-1/4" W x 5-3/8" L (CSWEU2LED)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- SATCO 75 W T8 Incandescent - Clear - 2000 Hours - 584L - Medium Base - 130V (S2979)
- BULBRITE 60-Watt Equivalent G40 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK (861597)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Curved Filament Nostalgic Light Bulb, 2PK (861404)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 3000K, 2PK (862645)
- BULBRITE 60 Watt Equivalent B11 Dimmable Candelabra Screw LED Light Bulb Cool White Light 4000K, 4PK (861688)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK (861737)
- BULBRITE 11-Watt Equivalent S14 Clear Dimmable Edison LED Light Bulb Warm White, 4PK (861411)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 2700K, 6PK (88378-SU)
- Bulbrite LED Light Bulbs