Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK
Mfr # 861630
Zoro # G806122989
product price: $36.55
/pk 8, $4.57/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type ST18
- Dimmable Yes
- Voltage 120
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861630
- Zoro # G806122989
- UPC # 739698664262
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.04 |
Light Bulb Dia. | 2.28 |
Max Overall Bulb Length | 7.2 |
Width | 2.28 |
Details
Bulb Base Type | E26 |
Bulb Type | ST18 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Lighting Technology | LED |
CRI | 80 |
Wattage Equivalency | 7 |
Average Bulb Life | 10000 |
Housing Material | Glass |
Bulb Primary Application | General |
Includes | 8 Pieces |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 4000K |
Color Rendering Index | 80 |
Bulb Finish | CLEAR |
Bulb Beam Angle | 300 |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- VIVIDLIGHTING 6 x 6 in. Aluminium Cambridge Solar Post Cap; Black (VI10253)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- BULBRITE 7 Watt Dimmable A15 Milky Glass Finish LED Filament Light Bulb with Medium E26 Base, 4 PK (861635)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 3000K LED Light Bulb, 3PK (862676)
- BULBRITE 40W Equivalent Amber Light G63 Dimmable LED Grand Filament Globe Shaped Nostalgic Light Bulb (776302)
- BULBRITE 40 Watt Equivalent T9 11'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK (862838)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- BULBRITE SORAA 7.5W LED MR16 Bi-Pin, GU5.3, 2700K VIVID3 10° DIM, Silver (777054)
- WESTINGHOUSE 43 watt T8 Linear LED Ballast Bypass Light Bulb, White (405100)
- Bulbrite LED Light Bulbs