Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK
Mfr # 861618
Zoro # G306122892
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type ST18
- Dimmable Yes
- Voltage 120
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861618
- Zoro # G306122892
- UPC # 739698866185
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.28 |
Max Overall Bulb Length | 7.2 |
Width | 2.28 |
Length | 5.03 |
Details
Bulb Base Type | E26 |
Bulb Type | ST18 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Bulb Beam Angle | 300 |
Lighting Technology | LED |
Bulb Finish | Clear |
Includes | 8 Pieces |
Housing Material | Glass |
Wattage Equivalency | 7 |
Average Bulb Life | 10000 |
Color Rendering Index | 80 |
Color Temperature | 2700K |
Bulb Primary Application | General |
CRI | 80 |
Indoor/Outdoor Usage | Outdoor |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs. Each ST18 bulb has an E26 screw base. These 7 watt LED bulbs are fully dimmable and rated at 2700K.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- COLEMAN Classic Recharge LED Lantern - 800 Lumens - Black (2155747)
- ILC Replacement for Lycian Midget 2K #1207 replacement light bulb lamp (MIDGET 2K #1207 LYCIAN)
- DABMAR LIGHTING Dabmar Lighting DF6770-BZ 10.875 x 6.75 x 5.25 in. 120 V 70 watts Polycarbonate Surface Mounted Wall Fixture Light with High Pressure Sodium Lamp; Bronze (DF6770-BZ)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- BULBRITE 75 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K , 4PK (862829)
- BULBRITE 10Watt Dimmable Flood PAR30LN Medium (E26) LED Bulb - 800 Lumens, 3000K, and 80 CRI, 6PK (861741)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- BULBRITE Spunlite 4w Dimm C15 LED Filament Lght Bulb Medium (E26) Base - 2100K (Amber Lght), 250 Lumens, 4PK (862788)
- ELUMIGEN LED, 7.25 W, A19, Medium Screw (E26) (RA19L0800C50)
- Bulbrite LED Light Bulbs