Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable Milky Filament G40 Medium E26 LED Light Bulb, 3000K, 2PK
Mfr # 862699
Zoro # G806122927
product price: $26.95
/pk 2, $13.48/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G40
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862699
- Zoro # G806122927
- UPC # 739698863207
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 7 |
Width | 7 |
Length | 4.84 |
Max Overall Bulb Length | 9.92 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G40 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
CRI | 90 |
Color Rendering Index | 90 |
Bulb Beam Angle | 300 |
Lighting Technology | LED |
Housing Material | Glass |
Color Temperature | 3000K |
Average Bulb Life | 15000 |
Indoor/Outdoor Usage | Outdoor |
Bulb Finish | Milky |
Wattage Equivalency | 8.5 |
Includes | 2 Pieces |
Bulb Primary Application | General |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- EKENA MILLWORK Bradford Classic Ceiling Medallion, Two Piece (Fits Canopies up to 8 5/8"), 13"OD x 7 1/2"ID x 3/4"P (CM13BR2)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- BULBRITE 60-Watt Equivalent Dimmable G40 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862698)
- BULBRITE 40-Watt CA10 Dimmable (E12) Candelabra Screw Base LED Warm White Light Milky Light Bulb, 2700K, 4PK (861416)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862781)
- BULBRITE 75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 3000K, 3PK (862672)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- BULBRITE 20-Watt Equivalent Wafer Non-Dimmable Bi-Pin (G4) LED Light Bulb Soft White Light, 2PK (861542)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6739)
- Bulbrite LED Light Bulbs