Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable G25 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK
Mfr # 861624
Zoro # G306122809
product price: $38.69
/pk 8, $4.84/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G25
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861624
- Zoro # G306122809
- UPC # 739698664200
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 6.54 |
Light Bulb Dia. | 2.28 |
Width | 2.28 |
Length | 5.04 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G25 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Bulb Primary Application | General |
Wattage Equivalency | 7 |
Bulb Finish | Clear |
CRI | 80 |
Color Temperature | 2700K |
Average Bulb Life | 10000 |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 80 |
Housing Material | Glass |
Includes | 8 Pieces |
Bulb Beam Angle | 300 |
Lighting Technology | LED |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Micro VU 21V 150w replacement light bulb lamp (21V 150W MICRO VU)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4884)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, Medium Base, Front Mount (RL159)
- MIDWEST FASTENER #3 x 100' Ball Chain Reel Brass (17602)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861940)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- BULBRITE 40 Watt Equivalent T9 7.5'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK (862836)
- BULBRITE 5 Watt Dimmable LED B11 Filament in Clear Glass Finish with Candelabra E12 Base, 4 PK (861687)
- BULBRITE 10Watt Dimmable Flood PAR30LN Medium (E26) LED Bulb - 800 Lumens, 3000K, and 80 CRI, 6PK (861741)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- ILC Replacement for Light Bulb / Lamp 35312atr (35312ATR LIGHT BULB / LAMP)
- Bulbrite LED Light Bulbs