Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable Clear Filament G25 Medium (E26) LED Bulb, 4000K, 8PK
Mfr # 861631
Zoro # G906123008
product price: $36.59
/pk 8, $4.57/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G25
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861631
- Zoro # G906123008
- UPC # 739698664279
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.14 |
Length | 4.64 |
Max Overall Bulb Length | 6.54 |
Light Bulb Dia. | 3.14 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G25 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Includes | 8 Pieces |
Lighting Technology | LED |
Wattage Equivalency | 7 |
Indoor/Outdoor Usage | Outdoor |
Bulb Beam Angle | 300 |
Average Bulb Life | 10000 |
Bulb Primary Application | General |
CRI | 80 |
Housing Material | Glass |
Color Temperature | 4000K |
Color Rendering Index | 80 |
Bulb Finish | CLEAR |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cfm26w/gx24q-3/850 replacement light bulb lamp (CFM26W/GX24Q-3/850 DAMAR)
- ILC Replacement for Eiko Sp23/35k replacement light bulb lamp (SP23/35K EIKO)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-120-L)
- LEVITON Plastic Medium Base Keyless Outdoor Socket (00167-000)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White (1-Bulb) (190120)
- BULBRITE LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 2700K, 800 Lm, 4PK (862876)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- BULBRITE Spunlite 4w Dimm C15 LED Filament Lght Bulb Medium (E26) Base - 2100K (Amber Lght), 250 Lumens, 4PK (862788)
- BULBRITE 40w Equivalent Dimmable B11 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 4000K, 8PK (861629)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg. (17PAR38/EXPERTCOLOR/F40/940/DIM/120V)
- Bulbrite LED Light Bulbs