Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK
Mfr # 861621
Zoro # G206122749
original price:
$33.69
6% off
new price: $31.55
/pk 8, $3.94/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Light Bulb Dia. 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861621
- Zoro # G206122749
- UPC # 739698866215
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36 |
Max Overall Bulb Length | 7.44 |
Length | 4.13 |
Width | 2.36 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Housing Material | Glass |
Includes | 8 Pieces |
Lighting Technology | LED |
Wattage Equivalency | 7 |
Bulb Primary Application | General |
CRI | 80 |
Bulb Finish | Clear |
Average Bulb Life | 10000 |
Indoor/Outdoor Usage | Outdoor |
Bulb Beam Angle | 300 |
Color Temperature | 3000K |
Color Rendering Index | 80 |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 23830 replacement light bulb lamp (23830 GE GENERAL ELECTRIC G.E)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Black (NSR-2168B)
- ILC Replacement For SATCO S11835 (S11835)
- FEIT ELECTRIC Floodlight Led Brnz 30W (S7CSFL/850/BZ)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862688)
- BULBRITE 8.5-Watt 60-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 3000K, 2PK (861937)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK (861604)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 3000K LED Light Bulb, 3PK (862676)
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 3000K, 4PK (862722)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861586)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts, 2PK (S21246)
- Bulbrite LED Light Bulbs