Shop All LED Light Bulbs
Bulbrite
60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK
Mfr # 862688
Zoro # G006122895
product price: $20.59
/pk 2, $10.30/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120
- Width 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862688
- Zoro # G006122895
- UPC # 739698863887
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Length | 4.13 |
Light Bulb Dia. | 2.36 |
Max Overall Bulb Length | 4.96 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 800 |
Includes | 2 Pieces |
Bulb Beam Angle | 300 |
CRI | 90 |
Color Rendering Index | 90 |
Wattage Equivalency | 1/8/1900 12:00:00 PM |
Bulb Finish | Milky |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 3000K |
Lighting Technology | LED |
Bulb Primary Application | General |
Average Bulb Life | 15000 |
Housing Material | Glass |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS CFL PULL CHAIN GU24 (9852-LED)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- ILC Replacement for Sylvania Cf9ds/841/eco replacement light bulb lamp 2 Pack (CF9DS/841/ECO SYLVANIA)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861621)
- BULBRITE 8.5-Watt 60-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 3000K, 2PK (861937)
- BULBRITE 6 in. 3000K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK (861491)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- BULBRITE 40W Equivalent Amber Light A19 Dimmable LED Filament Light Bulb, 2PK (861083)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8588)
- Bulbrite LED Light Bulbs