Shop All LED Light Bulbs
Bulbrite
60 Watt Equivalent B11 Dimmable Candelabra Screw LED Light Bulb Cool White Light 4000K, 4PK
Mfr # 861688
Zoro # G608609756
product price: $22.99
/pk 4, $5.75/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type B11
- Dimmable Yes
- Voltage 120
- Lumens 500
- Bulb Beam Angle 320°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861688
- Zoro # G608609756
- UPC # 739698132648
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.37 |
Details
Bulb Type | B11 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 500 |
Bulb Beam Angle | 320° |
Color Temperature | 4000K |
CRI | 80 |
Wattage Equivalency | 5 |
Bulb Finish | Clear |
Average Bulb Life | 10000 |
Description
This 4-pack of 5 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer. These bulbs are offered in a 3000-Kelvin white light that offers a cool hue for an inviting atmosphere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 80-1865 Porcelain Par 56 - 64 Connector (80/1865)
- ULLMAN ULLMAN 50 Lumens, LED Red/Black Magnetic Light (RT-3SMD)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/835/ECO)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 22IN SWW4 90CRI WH)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861929)
- BULBRITE 20-Watt Equivalent T3 Non-Dimmable Festoon LED Light Bulb Soft White Light, 3PK (861532)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 2700K, 500 Lm, 4PK (862862)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White, 2PK (190121)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Soft White, 2PK (861579)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- ILC Replacement for Damar 33848a replacement light bulb lamp (33848A DAMAR)
- Bulbrite LED Light Bulbs