Shop All Incandescent Light Bulbs
Bulbrite
60-Watt Beehive Incadescent Medium Base (E26) Grand Filament Light Bulb Nostalgic 2200k
Mfr # 137601
Zoro # G106122733
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lumens 100
- Lighting Technology INCANDESCENT
- Voltage 120
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 137601
- Zoro # G106122733
- UPC # 739698137605
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 8.19 |
Light Bulb Dia. | 7.87 |
Details
Bulb Base Type | E26 |
Lumens | 100 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Finish | Antique |
Bulb Type | BH |
Bulb Primary Application | General |
Average Bulb Life | 3000 |
Description
The Bulbrite 60W 2200K Beehive Grand Nostalgic Thread Bulb is an oversized bulb whose design takes inspiration from a beehive, with a delicate, threaded filament that offers a decorative look-and-feel. The bulb is the optimal partner for a Bulbrite pendant for a striking lighting story with an antique finish that lets it play a starring role. It glows a warm shade mirroring candlelight.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led A19 60W Equiv Non-Dim (A800/835/10KLED/4)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 170lm (EOS-II-MPLS)
- BLAZING LEDZ 8 LED 48 lm Assorted LED Flashlight w/Laser Pointer AAA Battery (900217)
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- BULBRITE Incandescent C11 Candelabra Screw Base E12 Light Bulb, 40 Watt, Satin, 10PK (861020)
- BULBRITE Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK (861021)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- BULBRITE 25 Watt Dimmable Clear Appliance, Amusement T6 Candelabra (E12) Incandescent Light Bulb, 4PK (861500)
- BULBRITE 100-Watt G25 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK (862024)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK (861946)
- MIRACLE LED 4KK Indoor Grow Light Bulb, 4000K Blue Spectrum Replace 150W Grow Bulbs for Vegetables, Herbs (801856)
- Bulbrite Incandescent Light Bulbs