Shop All Halogen Light Bulbs
Bulbrite
60 Watt 120V Dimmable Frost T4 Halogen Mini Light Bulbs with Bi-Pin G9 Base, 5 PK
Mfr # 860836
Zoro # G408609840
product price: $38.99
/pk 5, $7.80/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 0.5
- Bulb Finish Frost
- Voltage 120
- Dimmable Yes
- Average Bulb Life 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860836
- Zoro # G408609840
- UPC # 739698891378
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Bulb Finish | Frost |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 2000 |
Bulb Type | T4 |
Lumens | 880 |
Description
Bulbrite line voltage halogen jc-type bulbs are ideally used for commercial use and provide a more energy efficient alternative to incandescent' s by providing UV protection, greater light output, and longer life. Ideal for residential and commercial applications, for both indoor and outdoor use. Full UV stop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V - 2-Pack (S3777)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- ATOMIC BEAM Atomic Led Flashlight Bk (11217-12)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- ILC Replacement for Military Ms25338-1687 replacement light bulb lamp (MS25338-1687 MILITARY)
- Bulbrite Halogen Light Bulbs