Shop All Recessed Lighting Kits
Bulbrite
6-Inch 11.5W, LED DownLght JBOX, Wht Trim, Fully Dimmable, 3000K (Soft Wht Lght), 800 Lumens, 2PK
Mfr # 861562
Zoro # G506124962
product price: $29.69
/pk 2, $14.85/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.8
- Dimmable / Non-Dimmable Yes
- Lumens 800
- Color Temperature 3000K
- Width 6.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861562
- Zoro # G506124962
- UPC # 739698103709
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 1.8 |
Width | 6.8 |
Details
Dimmable / Non-Dimmable | Yes |
Lumens | 800 |
Color Temperature | 3000K |
Housing Material | Polycarbonate |
Voltage | 120 |
Max. Wattage | 11.6 |
CRI | 80 |
Finish | White |
Description
This 6" all-in-one LED down light with integrated box is suitable for new construction and remodel installations. Pop in a light anywhere, no can necessary, install in four easy steps. Integrated trim kit. Edge lighting technology for more diffuse, less glary light. Save $185 in energy costs over life of lamp, based on 3Hrs/day $0. 11/kWh. Fully dimmable. Energy star qualified. Ic rated. Edge lighting technology for more diffuse, less glary light. Founded in 1971, Bulbrite is a leading manufacturer and supplier of innovative, energy-efficient light source solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Code Bulb, Replacement For Cct Lighting, Symm. Floodlight (SYMM. FLOODLIGHT)
- ADVANCE PHILIPS ADVANCE 110 Watts, 4 Lamps, Electronic Ballast (IOP-4PSP32-SC)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156NA-1PK)
- ILC Replacement for Lumapro 1pgv7 replacement light bulb lamp (1PGV7 LUMAPRO)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- BULBRITE 4" Canless 2700K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861666)
- BULBRITE 8" Canless 2700K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861681)
- BULBRITE LED 6" Round Flat Downlight Fixture with Jbox, 65W Equivalent, 2700K/Warm White, White Finish, 2PK (861561)
- BULBRITE 4" Canless 3000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861667)
- BULBRITE 8" Canless 3000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861682)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- Bulbrite Recessed Lighting Kits