Shop All Recessed Lighting Kits
Bulbrite
6" Canless 4000K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK
Mfr # 861680
Zoro # G306124957
product price: $33.29
/pk 2, $16.65/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Yes
- CRI 90
- Housing Material Polycarbonate
- Max. Wattage 14
- Lumens 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861680
- Zoro # G306124957
- UPC # 739698862590
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 1.26 |
Width | 6.85 |
Details
Dimmable / Non-Dimmable | Yes |
CRI | 90 |
Housing Material | Polycarbonate |
Max. Wattage | 14 |
Lumens | 1080 |
Voltage | 120 |
Color Temperature | 4000K |
Finish | White |
Description
Included in this purchase are two LED recessed downlights with a metal Jbox. Each light is 14 watts and a 70 watt equivalent and rated at 4000K. Each fixture also has a white finish. Dimensions for each light are 6.97 x 4.72 x 7.01 inches. The light itself is 6 inches in diameter.
These easy-to-install kits have a remote, metal jbox for easy operation. Each bulb emits a cool white light and operates like a much higher wattage incandescent with a longer lifespan.
These easy-to-install kits have a remote, metal jbox for easy operation. Each bulb emits a cool white light and operates like a much higher wattage incandescent with a longer lifespan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- ILC Replacement for Naed 54260 replacement light bulb lamp (54260 NAED)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-50K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- BULBRITE 6" Canless 2700K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861669)
- BULBRITE 6" Canless 2700K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861678)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- BULBRITE 4" Canless 4000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861668)
- BULBRITE 6" Canless 4000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861671)
- BULBRITE LED 6" Round Flat Downlight Fixture with Jbox, 65W Equivalent, 2700K/Warm White, White Finish, 2PK (861561)
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- Bulbrite Recessed Lighting Kits