Shop All Recessed Lighting Kits
Bulbrite
6" Canless 3000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK
Mfr # 861670
Zoro # G106124928
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Max. Wattage 14
- Dimmable / Non-Dimmable Yes
- Color Temperature 3000K
- Length 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861670
- Zoro # G106124928
- UPC # 739698862477
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 1.26 |
Width | 6.85 |
Details
Housing Material | Polycarbonate |
Max. Wattage | 14 |
Dimmable / Non-Dimmable | Yes |
Color Temperature | 3000K |
CRI | 80 |
Voltage | 120 |
Lumens | 1100 |
Finish | White |
Description
Looking for a better, more appealing alternative to Recessed Lighting? Our Junction Box Downlights are the product for you.
Available in multiple sizes and color temperatures, these sleek “can-less” alternatives to traditional recessed lighting can transform any ceiling. Bulbrite's "All-in-One" J-Box LED units simply snap into the holes in your ceiling and wire just like traditional recessed cans would, making your next ceiling project easy and beautiful without breaking your budget.
Available in multiple sizes and color temperatures, these sleek “can-less” alternatives to traditional recessed lighting can transform any ceiling. Bulbrite's "All-in-One" J-Box LED units simply snap into the holes in your ceiling and wire just like traditional recessed cans would, making your next ceiling project easy and beautiful without breaking your budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4220 lm, 4000K (LJT14-40MLG-FSA12-EDU)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- ILC Replacement for Philips Mhc50/u/m/4k replacement light bulb lamp (MHC50/U/M/4K PHILIPS)
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 485 (76113)
- BULBRITE 4" Canless 2700K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861666)
- BULBRITE 8" Canless 3000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861682)
- BULBRITE 8" Canless 4000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861683)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- BULBRITE 8" Canless 2700K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861681)
- BULBRITE 6-Inch 11.5W, LED DownLght JBOX, Wht Trim, Fully Dimmable, 3000K (Soft Wht Lght), 800 Lumens, 2PK (861562)
- DESIGNERS FOUNTAIN 4 inch White 4000K Canless Remodel Baffle Integrated LED Recessed Light Kit (EV490111WH40)
- Bulbrite Recessed Lighting Kits