Shop All Recessed Lighting Kits
Bulbrite
6" Canless 2700K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK
Mfr # 861669
Zoro # G106124966
product price: $28.29
/pk 2, $14.15/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 14
- Voltage 120
- Housing Material Polycarbonate
- Dimmable / Non-Dimmable Yes
- Length 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861669
- Zoro # G106124966
- UPC # 739698862460
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 1.26 |
Width | 6.85 |
Details
Max. Wattage | 14 |
Voltage | 120 |
Housing Material | Polycarbonate |
Dimmable / Non-Dimmable | Yes |
Lumens | 1100 |
Color Temperature | 2700K |
CRI | 80 |
Finish | White |
Description
This two pack features remote junction boxes which allows the installer to mount fixtures near beams or other potential obstructions in ceiling. Choose the precise location for your lights without worrying about where the power source is based.
Included in this purchase are two LED recessed downlights with a metal Jbox. Each light is the equivalent of 75 watts and rated at 2700K, for a warm white light. Each fixture also has a white finish. Dimensions for each light are 6.97 x 4.72 x 7.01 inches. The light itself is 6 inches in diameter.
Included in this purchase are two LED recessed downlights with a metal Jbox. Each light is the equivalent of 75 watts and rated at 2700K, for a warm white light. Each fixture also has a white finish. Dimensions for each light are 6.97 x 4.72 x 7.01 inches. The light itself is 6 inches in diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- MILWAUKEE TOOL RADIUS 130W LED Temporary Site Light (2156-AC)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- BULBRITE 4" Canless 2700K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861666)
- BULBRITE 6" Canless 4000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861671)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- BULBRITE 4" Canless 4000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861668)
- BULBRITE 4" Canless 3000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861667)
- BULBRITE 6-Inch 11.5W, LED DownLght JBOX, Wht Trim, Fully Dimmable, 3000K (Soft Wht Lght), 800 Lumens, 2PK (861562)
- LUXRITE 4" Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable Copper 4-Pack (LR23756 LR23772-4PK)
- Bulbrite Recessed Lighting Kits