Shop All Recessed Lighting Kits
Bulbrite
6" Canless 2700K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK
Mfr # 861678
Zoro # G206124965
product price: $34.19
/pk 2, $17.10/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Dimmable / Non-Dimmable Yes
- Lumens 1080
- Max. Wattage 14
- Width 6.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861678
- Zoro # G206124965
- UPC # 739698862552
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 6.85 |
Length | 1.26 |
Details
Housing Material | Polycarbonate |
Dimmable / Non-Dimmable | Yes |
Lumens | 1080 |
Max. Wattage | 14 |
CRI | 90 |
Voltage | 120 |
Color Temperature | 2700K |
Finish | White |
Description
Looking for a better, more appealing alternative to Recessed Lighting? Our Junction Box Downlights are the product for you.
Available in multiple sizes and color temperatures, these sleek “can-less” alternatives to traditional recessed lighting can transform any ceiling. Bulbrite's "All-in-One" J-Box LED units simply snap into the holes in your ceiling and wire just like traditional recessed cans would, making your next ceiling project easy and beautiful without breaking your budget.
Available in multiple sizes and color temperatures, these sleek “can-less” alternatives to traditional recessed lighting can transform any ceiling. Bulbrite's "All-in-One" J-Box LED units simply snap into the holes in your ceiling and wire just like traditional recessed cans would, making your next ceiling project easy and beautiful without breaking your budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 40 Watt Equivalence 2 pk (S21702)
- FEIT ELECTRIC A110082710KLED LED Lamp, General Purpose, A19 Lamp, 75 W Equivalent, E26 Lamp Base (A1100/827/10KLED/)
- BULBRITE Spunlite 4w Dimm C15 LED Filament Lght Bulb Medium (E26) Base - 2100K (Amber Lght), 250 Lumens, 4PK (862788)
- TCP LED, 5W S14 ND 2700K E26, Frost, Sign Bulb (LED5E26S1427KF)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- BULBRITE 6" Canless 2700K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861669)
- BULBRITE 8" Canless 2700K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861681)
- BULBRITE 6" Canless 4000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861671)
- BULBRITE 4" Canless 4000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861668)
- BULBRITE LED 6" Round Flat Downlight Fixture with Jbox, 65W Equivalent, 2700K/Warm White, White Finish, 2PK (861561)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- Bulbrite Recessed Lighting Kits