Shop All Halogen Light Bulbs
Bulbrite
500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK
Mfr # 860806
Zoro # G908609838
product price: $31.69
/pk 5, $6.34/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Lumens 8500
- Voltage 120
- Light Bulb Dia. 0.5
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860806
- Zoro # G908609838
- UPC # 739698891071
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Dimmable | Yes |
Lumens | 8500 |
Voltage | 120 |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Bulb Type | T4 |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are 5 individual T4 Mini Halogen light bulbs with Mini-Candelabra Screw E11 base. Each bulb is 500W. These bulbs are 120 volts and rated at 2900K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- Bulbrite Halogen Light Bulbs