Shop All LED Light Bulbs
Bulbrite
50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK
Mfr # 861714
Zoro # G708609809
product price: $17.99
/pk 4, $4.50/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type PAR20
- Dimmable Yes
- Voltage 120
- Lumens 500
- Bulb Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861714
- Zoro # G708609809
- UPC # 739698864129
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.48 |
Details
Bulb Type | PAR20 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 500 |
Bulb Finish | White |
Light Color | White |
Bulb Beam Angle | 40 |
Color Temperature | 3000K |
Average Bulb Life | 25000 |
Wattage Equivalency | 7 |
CRI | 80 |
Description
7W LED PAR20 3000K 80CRI BASICS FLOOD WET DIMMABLE-4PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, Shatter Proof (S4881)
- KEYSTONE T5HO Program Start Electronic Ballast, KTEB-454HO-UV-PS (KTEB-454HO-UV-PS)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (13T8/MAS/48-850/IF21/P/DIM 10/1)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- BULBRITE 14-Watt 100-Watt Equivalent A21 LED Light Bulb Medium Base E26 Clear 3-Way 2700k, 4PK (862740)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/850/E-4PK)
- Bulbrite LED Light Bulbs