Shop All LED Light Bulbs
Bulbrite
50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK
Mfr # 861712
Zoro # G606122714
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR20
- Dimmable Yes
- Voltage 120
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861712
- Zoro # G606122714
- UPC # 739698773841
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.5 |
Length | 3.125 |
Max Overall Bulb Length | 5.04 |
Width | 2.5 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR20 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 500 |
Indoor/Outdoor Usage | Outdoor |
Includes | 6 Pieces |
Bulb Primary Application | Flood |
Bulb Beam Angle | 25 |
Lighting Technology | LED |
CRI | 80 |
Color Rendering Index | 80 |
Color Temperature | 2700K |
Wattage Equivalency | 7 |
Average Bulb Life | 25000 |
Housing Material | Aluminum |
Description
Bulbrite's LED PLUS PAR series of dimmable, outdoor and wet location rated bulbs offer a wide range of energy efficient alternatives to traditional halogen bulbs. This bulb saves over 80% in energy use when compared to its traditional counterpart. It also has a long life of 22.8 years reducing your overall maintenance when used an average of 3 hours per day. This bulb is also Energy Star qualified and UL wet location listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- ILB GOLD Ballast, Replacement For Ge General Electric G.E 66864 (66864)
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- WESTINGHOUSE Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass (6130500)
- BULBRITE 18 Watt Dimmable Flood PAR38 Medium (E26) LED Bulb - 2700K and 90 CRI, 2PK (861548)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 5000K Soft Daylight Light, 750 Lumens, 8PK (862716)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- ILC Replacement For LIGHT BULB LAMP LEDBLUEC7FACETED120130V LED SHAPE C7 2PK (2PAK:WX-EU0S-6)
- Bulbrite LED Light Bulbs