Shop All LED Light Bulbs
Bulbrite
50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK
Mfr # 861713
Zoro # G406122716
product price: $27.99
/pk 6, $4.67/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR20
- Dimmable Yes
- Voltage 120
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861713
- Zoro # G406122716
- UPC # 739698773858
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.125 |
Light Bulb Dia. | 2.5 |
Width | 2.5 |
Max Overall Bulb Length | 5.04 |
Details
Bulb Base Type | E26 |
Bulb Type | PAR20 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 500 |
Lighting Technology | LED |
Bulb Primary Application | Flood |
Color Rendering Index | 80 |
Bulb Beam Angle | 40 |
Color Temperature | 2700K |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 7 |
Average Bulb Life | 25000 |
Housing Material | Aluminum |
Includes | 6 Pieces |
CRI | 80 |
Description
Features Pack of (6) bulbs Capable of being dimmed Rated for wet locations Electrical Specifications Bulb Base: Medium (E26) Bulb Type: LED Bulb Shape: PAR20 Wattage: 7 watts Voltage: 120 volts Lumens: 500 Color Temperature: 2700K Color Rendering Index: 80 Average Hours: 25,000.
These LED bulbs utilize the latest in lighting technology, combining energy efficiency and a long life span. These LED bulbs end up consuming up to 90 percent less energy than incandescent bulbs while maintaining bright, reliable lighting.
These LED bulbs utilize the latest in lighting technology, combining energy efficiency and a long life span. These LED bulbs end up consuming up to 90 percent less energy than incandescent bulbs while maintaining bright, reliable lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- GE LAMPS LED Linear Lamp, 2150 lm, 5000K Color Temp (LED14ET8/G/4/850)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7312-27K-G3)
- ELCO LIGHTING Extension Cable for ELM System (ECNE11)
- BULBRITE LED Filament 4W, Dimmable G16 Bulbs, Clear Glass, E12 Base, 2700K, 350 Lm, 4PK (862874)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 2700K Warm White Light, 750 Lumens, 8PK (862713)
- BULBRITE LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 2700K, 800 Lm, 4PK (862876)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- SATCO Bulb, LED, 2W, 120V, B10, Base E26, 22K (S9970)
- Bulbrite LED Light Bulbs