Shop All LED Light Bulbs
Bulbrite
50-Watt Equivalent Dimmable Flood PAR16 Twist and Lock Bi-Pin (GU10) 3000K, LED Light Bulb, 3PK
Mfr # 862686
Zoro # G606123063
product price: $16.99
/pk 3, $5.66/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU10
- Bulb Type PAR16
- Dimmable Yes
- Voltage 120
- Lumens 420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862686
- Zoro # G606123063
- UPC # 739698862989
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.16 |
Width | 1.97 |
Max Overall Bulb Length | 2.05 |
Light Bulb Dia. | 1.97 |
Details
Bulb Base Type | GU10 |
Bulb Type | PAR16 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 420 |
Includes | 3 Pieces |
Color Rendering Index | 90 |
Bulb Beam Angle | 40 |
Indoor/Outdoor Usage | Outdoor |
Lighting Technology | LED |
CRI | 90 |
Bulb Primary Application | Flood |
Wattage Equivalency | 5.5 |
Color Temperature | 3000K |
Housing Material | Aluminum |
Average Bulb Life | 25000 |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
LED bulbs are known to outlast and outperform their incandescent and halogen counterparts. Each of these bulbs is 5.5 watts but replaces a higher wattage incandescent bulb while lasting 25,000 hours each saving time and money on replacement bulbs over the life of your fixture.
Included in this purchase are 3 individual LED bulbs. Each PAR16 bulb has a GU10 twist and lock, bi-pin base. These bulbs are each 5.5 watts, 420 lumens, 3000K and 90 CRI.
LED bulbs are known to outlast and outperform their incandescent and halogen counterparts. Each of these bulbs is 5.5 watts but replaces a higher wattage incandescent bulb while lasting 25,000 hours each saving time and money on replacement bulbs over the life of your fixture.
Included in this purchase are 3 individual LED bulbs. Each PAR16 bulb has a GU10 twist and lock, bi-pin base. These bulbs are each 5.5 watts, 420 lumens, 3000K and 90 CRI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 2800L, 30K, 0-10V, 90 Cri, 2X2 (22FP2830C9)
- VIQUA D4 Replacement Lamp (602805)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/DAYDLX/22W/8 12PK)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Half Chrome Light Bulb, 2PK (861426)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- BULBRITE LED Filament 5W, Dimmable B11, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK (862856)
- BULBRITE SORAA 7.5W LED MR16 Bi-Pin, GU5.3, 2700K VIVID3 10° DIM, Silver (777054)
- ILC Replacement for Satco 12br40/ E26/ 3000k/ Dimmable replacement light bulb lamp (12BR40/ E26/ 3000K/ DIMMABLE SATCO)
- Bulbrite LED Light Bulbs