Shop All LED Light Bulbs
Bulbrite
50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 3000K LED Light Bulb, 3PK
Mfr # 862676
Zoro # G506123064
product price: $20.55
/pk 3, $6.85/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862676
- Zoro # G506123064
- UPC # 739698862873
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.91 |
Light Bulb Dia. | 1.97 |
Max Overall Bulb Length | 2.05 |
Width | 1.97 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 500 |
Housing Material | Aluminum |
Average Bulb Life | 25000 |
Bulb Beam Angle | 35 |
Lighting Technology | LED |
Wattage Equivalency | 6.5 |
Color Rendering Index | 80 |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | Flood |
CRI | 80 |
Color Temperature | 3000K |
Includes | 3 Pieces |
Description
Bulbrite's Dimmable LED MR16 provides shadow-free, uniform lighting. From its latest chip on board (COB) series of products, these MR16s with a single high-powered LED chip and optic, showcase the latest in LED technology. This design allows for more consistent light output than competitors' multi-diode designs. Ideal for use in track lighting fixtures. These LEDs are widely compatible with a variety of transformers and dimmers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua Uvmax D4 Premium replacement light bulb lamp (UVMAX D4 PREMIUM VIQUA)
- ZORO SELECT Broken Light Bulb Extractor (LBC-800)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 12-Pack (SP34230-12PK)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- BULBRITE 60-Watt Equivalent G40 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK (861597)
- BULBRITE 20-Watt Equivalent T3 Non-Dimmable Festoon LED Light Bulb Soft White Light, 3PK (861532)
- BULBRITE 60 Watt Equivalent B11 Dimmable Candelabra Screw LED Light Bulb Cool White Light 4000K, 4PK (861688)
- BULBRITE 9w, 60w Equivalent A19 Smart LED WIFI Bulb Med Base E26 Light 6500K Multi-Color Selectable CCT, 2PK (861800)
- SATCO 8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120- (S8746)
- Bulbrite LED Light Bulbs