Shop All LED Light Bulbs
Bulbrite
50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 2700K, LED Light Bulb, 3PK
Mfr # 862675
Zoro # G506122951
product price: $20.19
/pk 3, $6.73/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862675
- Zoro # G506122951
- UPC # 739698862866
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.91 |
Max Overall Bulb Length | 2.05 |
Width | 1.97 |
Light Bulb Dia. | 1.97 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 500 |
Bulb Beam Angle | 35 |
Average Bulb Life | 25000 |
Lighting Technology | LED |
Housing Material | Aluminum |
Color Rendering Index | 80 |
Includes | 3 Pieces |
CRI | 80 |
Bulb Primary Application | Flood |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 2700K |
Wattage Equivalency | 6.5 |
Description
This is a three pack of flood bulbs each with an MR16 base. These LED bulbs are long lasting with a lifespan of about 25,000 hours. These MR16 bulbs emit a soft white light and are fully dimmable. they have a range of uses included landscape highlighting and as security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11827 (S11827)
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- ASSOCIATED Booster Cable Side Terminal Adapter, 6200 (ASO6200)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- BULBRITE 60 Watt Equivalent B11 Dimmable Candelabra Screw LED Light Bulb Cool White Light 4000K, 4PK (861688)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861628)
- ILC Replacement For BULBRITE LED3WEDGE12 (WW-L5WZ-8)
- Bulbrite LED Light Bulbs