Shop All Halogen Light Bulbs
Bulbrite
50 Watt Dimmable Clear T4 JC Bi-Pin G9 Halogen Bulb, 5PK
Mfr # 860829
Zoro # G908609753
product price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 950
- Bulb Finish Clear
- Bulb Type T4
- Average Bulb Life 2000
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860829
- Zoro # G908609753
- UPC # 739698891309
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Lumens | 950 |
Bulb Finish | Clear |
Bulb Type | T4 |
Average Bulb Life | 2000 |
Dimmable | Yes |
Voltage | 120 |
Description
Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. This is a five pack of halogen bulbs. Each T4 bulb has a G9 bipin base. These bulbs are each 50 watts and fully dimmable with a clear glass globe. They are rated at 2900K. They have a C-2 filament and full UV stop for your protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DONSBULBS F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DONSBULBS)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29002LEDDLP-MBL)
- FEDERAL SIGNAL FEDERAL SIGNAL 25W, T8 Miniature Incandescent Light Bulb (K149123A)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- Bulbrite Halogen Light Bulbs