Shop All LED Light Bulbs
Bulbrite
5 Watt Dimmable LED B11 Filament in Clear Glass Finish with Candelabra E12 Base, 4 PK
Mfr # 861687
Zoro # G908609845
product price: $22.99
/pk 4, $5.75/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type B11
- Dimmable Yes
- Voltage 120
- Lumens 500
- Light Bulb Dia. 1.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861687
- Zoro # G908609845
- UPC # 739698132631
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.37 |
Details
Bulb Type | B11 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 500 |
Bulb Beam Angle | 320° |
Wattage Equivalency | 5 |
Bulb Finish | Clear |
Color Temperature | 3000K |
Average Bulb Life | 10000 |
CRI | 80 |
Description
This 4-pack of 5 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer. These bulbs are offered in a 3000-Kelvin white light that offers a cool hue for an inviting atmosphere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Mini Lamp INC 120bam8967 Amber LED Replacement replacement light bulb lamp (120BAM8967 AMBER LED REPLACEMENT AMERICAN MINI L)
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U)
- GE LAMPS LED U-Tube, T8, 13W, 120V, 4000K (LED13ET8/U6/840)
- STEELMAN 2AAA 12" Flexible Neck 10-Lumen LED Pen Light with Pocket Clip (95887)
- BULBRITE LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 2700K, 800 Lm, 4PK (862876)
- BULBRITE 25W Amber Light T6 Dimmable (E12) Candelabra Screw Base LED Filament Bulb Antigue thread, 2100K, 4PK (861408)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK (862738)
- BULBRITE 40W Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear CA10 LED Filament Lght Bulb, 3000K, 4PK (861420)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- Bulbrite LED Light Bulbs